Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Rectangle, 0.75"W x 100 ft.
Mfr # X274BT-100
Zoro # G5087345
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Solid Rectangle
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X274BT-100
- Zoro # G5087345
- UPC # 094715408398
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/4 in |
Overall Width | 3/4 in |
Overall Length | 100 ft |
Details
Style | Solid Rectangle |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
For Use With | Windows/Doors |
Includes | Foam Acrylic Adhesive Backing |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Seal Shape | Rectangular |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 3/4 in, Overall Height 1/4 in, Color Black, Seal Shape Rectangular, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- COASTAL WIRE Wire Bale Ties, Galvanized, 11gx14, PK62 (GWBT11GX14X62)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-ABS-16)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red (ZUSASSR-10)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272BT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274BT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272BT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113HT-500)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275HT-100)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2014-10)
- Trim-Lok Rubber Edge Trim Seals