Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, P-Shaped, 0.76"H, 25 ft.
Mfr # X1750HT-25
Zoro # G4163358
original price:
$58.37
19% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Width 15/16 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Light Duty Dynamic Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1750HT-25
- Zoro # G4163358
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/4 in |
Overall Width | 15/16 in |
Overall Length | 25 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Item | Adhesive Foam Rubber Seal |
Color | Black |
For Use With | Windows/Doors |
Seal Shape | P-Shaped |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 15/16 in, Overall Height 3/4 in, Seal Shape P-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- ZORO SELECT Gray PVC Type 1 Tube Stock 1 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PVC-8)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x124)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X5272HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 100 ft. (X313-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X125HT-250)
- Trim-Lok Rubber Edge Trim Seals