Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, P-Shaped, 0.50"H, 25 ft.
Mfr # X5036HT-25
Zoro # G4163297
original price:
$37.54
16% off
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Width 11/16 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Light Duty Dynamic Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X5036HT-25
- Zoro # G4163297
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 1/2 in |
Overall Width | 11/16 in |
Overall Length | 25 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Includes | Pressure Sensitive Adhesive Backing |
For Use With | Windows/Doors |
Seal Shape | P-Shaped |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 11/16 in, Overall Height 1/2 in, Seal Shape P-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1ZAN8)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-244)
- ZORO SELECT Precision Ball, 440CSS, 5/64In, Pk100 (4RJH3)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X5272HT-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- TRIM-LOK Rubber Edging, 23/64" H, 50 ft L, 5/8" W (X1012-50)
- TRIM-LOK Rubber Seal, D-Shaped, 0.625"W x 100 ft. (X5381HT-100)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2014-10)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 500 ft. (X119HT-500)
- Trim-Lok Rubber Edge Trim Seals