Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, P-Shaped, 0.50"H, 25 ft.
Mfr # X2199HT-25
Zoro # G4163419
original price:
$52.59
20% off
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style P-Shaped
- Overall Height 1/2 in
- Overall Width 1 1/4 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X2199HT-25
- Zoro # G4163419
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 1/2 in |
Overall Width | 1 1/4 in |
Core Dia. | 0.25 in |
Overall Length | 25 ft |
Core Diameter | 1/4 in |
Details
Style | P-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Seal Shape | P-Shaped |
For Use With | Windows/Doors |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 1 1/4 in, Overall Height 1/2 in, Seal Shape P-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal, Core Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (17R.25-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick (BULK-PS-PC-593)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873120)
- SWIVEL 11249 24 x 24 in. Aluminum Mill Finish Tread Plate (SW138135)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 250 ft. (X2199HT-250)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101BT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 100 ft. (X103BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119HT-100)
- TRIM-LOK EPDM Rubber Seal, 125ft. (X5272BT-125)
- TRIM-LOK Rubber Seal, Triangle, 0.625"H x 25 ft. (X2123HT-25)
- Trim-Lok Rubber Edge Trim Seals