Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 1"W x 125ft.
Mfr # X5272HT-125
Zoro # G4163428
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Width 1 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Light Duty Dynamic Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X5272HT-125
- Zoro # G4163428
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 125 ft |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Length | 125 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Color | Black |
Item | Adhesive Foam Rubber Seal |
For Use With | Windows/Doors |
Includes | Pressure Sensitive Adhesive Backing |
Seal Shape | D-Shaped |
Description
Adhesive Foam Rubber Seal, Overall Length 125 ft, Overall Width 1 in, Overall Height 1 in, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/8" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-199)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X1678HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 25 ft. (X103HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- Trim-Lok Rubber Edge Trim Seals