Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 1"W x 125ft.
Mfr # X1678HT-125
Zoro # G4163367
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Height 1 in
- Overall Width 1 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X1678HT-125
- Zoro # G4163367
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 125 ft |
Overall Height | 1 in |
Overall Width | 1 in |
Core Dia. | 0.5 in |
Overall Length | 125 ft |
Core Diameter | 1/2 in |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Item | Adhesive Foam Rubber Seal |
Color | Black |
For Use With | Windows/Doors |
Includes | Pressure Sensitive Adhesive Backing |
Seal Shape | D-Shaped Thick |
Description
Adhesive Foam Rubber Seal, Overall Length 125 ft, Overall Width 1 in, Overall Height 1 in, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal, Core Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/8 in Dia. (4789_72_0)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-894)
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X1678HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X1678HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- TRIM-LOK Rubber Edging, 1/2" H, 10 ft L, 1/2" W (X1005-10)
- TRIM-LOK Rubber Edging, 23/64" H, 50 ft L, 5/8" W (X1012-50)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- TRIM-LOK Rubber Edging, 43/64" H, 100 ft L, 1" W (X1016-100)
- Trim-Lok Rubber Edge Trim Seals