Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.75"W x 25 ft.
Mfr # X1458HT-25
Zoro # G4338214
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Height 3/4 in
- Overall Width 3/4 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1458HT-25
- Zoro # G4338214
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Core Dia. | 0.375 in |
Core Diameter | 3/8 in |
Overall Length | 25 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Pressure Sensitive Adhesive Backing |
For Use With | Windows/Doors |
Seal Shape | D-Shaped Thick |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 3/4 in, Overall Height 3/4 in, Color Black, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/8 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22559_36_36)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx24 InL (03P.188X12-24)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/8" W (19289_36_0)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 200 ft. (X1458HT-200)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X119HT-25)
- TRIM-LOK Lid Seal, Double Bulb, .300 Dia., Pressure Sensitive (X402HT-25)
- Trim-Lok Rubber Edge Trim Seals