Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.75"W x 25 ft.
Mfr # X1458BT-25
Zoro # G3897214
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Height 3/4 in
- Overall Width 3/4 in
- Material EPDM
- Backing Type Foam Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X1458BT-25
- Zoro # G3897214
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Core Dia. | 0.375 in |
Core Diameter | 3/8 in |
Overall Length | 25 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
For Use With | Windows/Doors |
Seal Shape | D-Shaped Thick |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Foam Acrylic Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 3/4 in, Overall Height 3/4 in, Color Black, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/8 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0030In, PK10 (16830)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-N50-128)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 7/16" Dia. (G15-TRFE-.438-1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/16" Thick (BULK-PS-PC-331)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119BT-100)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 25 ft. (X310-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333BT-100)
- TRIM-LOK Crown Rectangle Rubber Seal, 25 ft. x 0.125"H x 0.50"W (X112HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- Trim-Lok Rubber Edge Trim Seals