Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.75"W x 100 ft.
Mfr # X1458BT-100
Zoro # G4036505
original price:
$397.72
5% off
new price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Height 3/4 in
- Overall Width 3/4 in
- Material EPDM
- Backing Type Foam Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1458BT-100
- Zoro # G4036505
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Core Dia. | 0.375 in |
Core Diameter | 3/8 in |
Overall Length | 100 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
For Use With | Windows/Doors |
Seal Shape | D-Shaped Thick |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Foam Acrylic Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 3/4 in, Overall Height 3/4 in, Color Black, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/8 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 8" W x 1/8" Thick (BULK-PS-PC-303)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001311R)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X1678HT-25)
- TRIM-LOK EPDM Rubber Seal, 125ft. (X5272BT-125)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X105BT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274HT-100)
- Trim-Lok Rubber Edge Trim Seals