Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.75"W x 100 ft.
Mfr # X135HT-100
Zoro # G4018515
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X135HT-100
- Zoro # G4018515
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 9/16 in |
Overall Width | 3/4 in |
Overall Length | 100 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
Includes | Pressure Sensitive Adhesive Backing |
Seal Shape | D-Shaped |
For Use With | Windows/Doors |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 3/4 in, Overall Height 9/16 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272BT-25)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3/4 in W (ha.125x.75-36)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1YZV6)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 60A (BULK-RS-S60-24)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X119HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. (X125HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X135HT-250)
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 25 ft. (X313-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- Trim-Lok Rubber Edge Trim Seals