Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.63"W x 25 ft.
Mfr # X109HT-25
Zoro # G4025515
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X109HT-25
- Zoro # G4025515
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/8 in |
Overall Width | 5/8 in |
Overall Length | 25 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Includes | Pressure Sensitive Adhesive Backing |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Seal Shape | D-Shaped |
For Use With | Windows/Doors |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 5/8 in, Overall Height 3/8 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length - Black (20-109)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- K&S PRECISION METALS K&S 0.025 in. X 4 in. W X 10 in. L Copper Sheet Metal (259)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.008 in Wire Dia, Black (3027671)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X135HT-250)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458HT-100)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 25 ft. (X103HT-25)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2003-10)
- Trim-Lok Rubber Edge Trim Seals