Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.5"W x 25 ft.
Mfr # X101HT-25
Zoro # G4145023
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Width 1/2 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X101HT-25
- Zoro # G4145023
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Core Dia. | 0.188 in |
Core Diameter | 3/16 in |
Overall Length | 25 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
Seal Shape | D-Shaped Thick |
For Use With | Windows/Doors |
Includes | Pressure Sensitive Adhesive Backing |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/16 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-EVA-1)
- ZORO SELECT Flat Stock, 0.188", 2" W, 1 ft. (CUREC00160)
- ZORO SELECT Bronze Hollowbar 932 (13984_13_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X105HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X135HT-250)
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 25 ft. (X313-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- Trim-Lok Rubber Edge Trim Seals