Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.5"W x 100 ft.
Mfr # X101HT-100
Zoro # G4338101
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Width 1/2 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X101HT-100
- Zoro # G4338101
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Core Dia. | 0.188 in |
Core Diameter | 3/16 in |
Overall Length | 100 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
Seal Shape | D-Shaped Thick |
Includes | Pressure Sensitive Adhesive Backing |
For Use With | Windows/Doors |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/16 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874050)
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1424)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4368_24_0)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 500 ft. (X101HT-500)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- HOPKINS Edpm Rubber Ws (1058)
- Trim-Lok Rubber Edge Trim Seals