Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.5"W x 100 ft.
Mfr # X101BT-100
Zoro # G4072887
original price:
$214.47
4% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Width 1/2 in
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X101BT-100
- Zoro # G4072887
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Core Dia. | 0.188 in |
Core Diameter | 3/16 in |
Overall Length | 100 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Seal Shape | D-Shaped Thick |
For Use With | Windows/Doors |
Includes | Foam Acrylic Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/16 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Hypalon, 3/16"Thick, 12"x12", 60A (BULK-RS-HPN60-9)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L (BULK-RS-S50WFDA-78)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick (1ZBT3)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0310 In, PK2 (16655)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X105BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109HT-100)
- Trim-Lok Rubber Edge Trim Seals