Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.38"W x 25 ft.
Mfr # X1333BT-25
Zoro # G4061197
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1333BT-25
- Zoro # G4061197
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Overall Length | 25 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Stays Flexible to | -20 Degrees to 150 Degrees F |
For Use With | Windows/Doors |
Includes | Foam Acrylic Adhesive Backing |
Seal Shape | D-Shaped |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 3/16 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-299)
- ZORO SELECT Weatherstrip, P, Brown, Length 17 ft. (5MFK3)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 3 Ft L (2EXH3)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-867)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X135BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .25" x .25" (X301-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X105BT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275BT-100)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- Trim-Lok Rubber Edge Trim Seals