Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 86/125" H, 25 ft L, Black
Mfr # X1899BT-25
Zoro # G409984731
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 25 ft
- Color Black
- Material EPDM Sponge Rubber
- Overall Height 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1899BT-25
- Zoro # G409984731
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft |
Overall Height | 11/16 in |
Overall Width | 5/8 in |
Details
For Use With | Outdoor |
Color | Black |
Material | EPDM Sponge Rubber |
Minimum Operating Temperature | -20 Degrees F |
Item | Rubber Seal |
Application | Automotive |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant |
Maximum Operating Temperature | 158 Degrees F |
Standards | FMVSS 302, UL50 |
Description
Rubber Seal, Overall Length 25 ft, Overall Width 5/8 in, Overall Height 11/16 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gold Zinc Die Cast w/Steel Strap Handrail Bracket 3.31 in. L 250 lb (N243-642)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- KASON Hydraulic Door Closer, Flush Hook (11092000004)
- DELTANA Shutter Bar/Door Latch 5/8" Satin Nickel (SB3058U15)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153HTSINGLE-25)
- TRIM-LOK Rubber Seal, 11/20" H, 25 ft L, Double Bulb (X1145BT-25)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153BT-25)
- TRIM-LOK Rubber Seal, 109/1000" H, 25 ft L, Ribbed (X1568HT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153HTSINGLE-100)
- PEMKO PK33BL17 17' Adhesive Perimeter Gasketing Black (PK33BL17)
- Trim-Lok Door Accessories