Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 86/125" H, 100 ft L, Black
Mfr # X1899BT-100
Zoro # G109982525
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 100 ft
- Color Black
- Minimum Operating Temperature -20 Degrees F
- Maximum Operating Temperature 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1899BT-100
- Zoro # G109982525
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 100 ft |
Overall Width | 5/8 in |
Overall Height | 11/16 in |
Details
For Use With | Outdoor |
Color | Black |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant |
Material | EPDM Sponge Rubber |
Standards | FMVSS 302, UL50 |
Application | Automotive |
Item | Rubber Seal |
Description
Rubber Seal, Overall Length 100 ft, Overall Width 5/8 in, Overall Height 11/16 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- SOUTHCO-ALBANY DIV Constant Friction Hinge Black (S E6-10-208-50)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- TRIM-LOK Rubber Seal, 1 1/4" H, 25 ft L, D Shape (X2492BT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153BT-100)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899BT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153HT-500)
- TRIM-LOK Rubber Seal, 109/1000" H, 25 ft L, Ribbed (X1568HT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153HTSINGLE-100)
- STRYBUC .270 X .230 Weatherstrip Gray (63-52)
- Trim-Lok Door Weatherstripping & Door Seals