Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 5/8" H, 250 ft L, Triangle
Mfr # X2123HT-250
Zoro # G008851038
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 250 ft
- Color Black
- Material EPDM Sponge Rubber
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2123HT-250
- Zoro # G008851038
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 250 ft |
Overall Width | 5/8 in |
Overall Height | 5/8 in |
Details
For Use With | Outdoor |
Color | Black |
Material | EPDM Sponge Rubber |
Standards | FMVSS 302, UL50 |
Item | Rubber Seal |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Profile Shape | Triangle |
Description
Rubber Seal, Overall Length 250 ft, Overall Width 5/8 in, Overall Height 5/8 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Triangle, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C08500981500S (C08500981500S)
- ABUS Cable Lock, Combination Key Type, Plastic (95454)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-109)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-RH-AL)
- TRIM-LOK Rubber Seal, 5/8" H, 100 ft L, Triangle (X2123HT-100)
- TRIM-LOK Rubber Seal, 109/1000" H, 25 ft L, Ribbed (X1568HT-25)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899BT-25)
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- TRIM-LOK Rubber Seal, 11/20" H, 25 ft L, Double Bulb (X1145BT-25)
- PRIME-LINE 1/4 in. x 18 Foot, Gray, Weather-strip, Adhesive Backed (T 8722)
- Trim-Lok Door Bottoms, Thresholds & Seals