Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 5/8" H, 250 ft L, Triangle
Mfr # X2123BT-250
Zoro # G308851066
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 250 ft
- Color Black
- Overall Height 5/8 in
- Standards FMVSS 302, UL50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2123BT-250
- Zoro # G308851066
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 250 ft |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Details
For Use With | Outdoor |
Color | Black |
Item | Rubber Seal |
Standards | FMVSS 302, UL50 |
Material | EPDM Sponge Rubber |
Profile Shape | Triangle |
Application | Automotive |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Description
Rubber Seal, Overall Length 250 ft, Overall Width 5/8 in, Overall Height 5/8 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Triangle, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9537)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP8716192CHBRZ)
- TRIM-LOK Rubber Seal, 5/8" H, 100 ft L, Triangle (X2123HT-100)
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- TRIM-LOK Rubber Seal, 11/20" H, 25 ft L, Double Bulb (X1145BT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153HT-500)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899BT-25)
- SASHCO 5/8" x 20' Filler Rope Pre-Caulking Soft Cell Backer Rod (30110)
- Trim-Lok Door Accessories