Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 5/8" H, 25 ft L, Triangle
Mfr # X2123BT-25
Zoro # G909984750
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 25 ft
- Color Black
- Minimum Operating Temperature -20 Degrees F
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X2123BT-25
- Zoro # G909984750
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft |
Overall Width | 5/8 in |
Overall Height | 5/8 in |
Details
For Use With | Outdoor |
Color | Black |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Item | Rubber Seal |
Profile Shape | Triangle |
Material | EPDM Sponge Rubber |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Standards | FMVSS 302, UL50 |
Application | Automotive |
Description
Rubber Seal, Overall Length 25 ft, Overall Width 5/8 in, Overall Height 5/8 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Triangle, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Spring Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard, WMS (1250 4-1/2X4-1/2 US26D)
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Black Suede Powder Coat (RB-YRD540-WV-BSP)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1-1/2 in. x 1-1/2 24 Pack (MP76720)
- MADISON MILL 3/4X36 Poplar Sq Dowel (444554)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899HT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153HT-500)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153BT-100)
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- TRIM-LOK Rubber Seal, 16 mm H, 25 ft L, D Shape (X1712BT-25)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899BT-25)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (H612A-48)
- Trim-Lok Door Bottoms, Thresholds & Seals