Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 5/8" H, 100 ft L, Triangle
Mfr # X2123HT-100
Zoro # G509984747
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 100 ft
- Color Black
- Material EPDM Sponge Rubber
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2123HT-100
- Zoro # G509984747
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 100 ft |
Overall Width | 5/8 in |
Overall Height | 5/8 in |
Details
For Use With | Outdoor |
Color | Black |
Material | EPDM Sponge Rubber |
Standards | FMVSS 302, UL50 |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Triangle |
Item | Rubber Seal |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Maximum Operating Temperature | 158 Degrees F |
Description
Rubber Seal, Overall Length 100 ft, Overall Width 5/8 in, Overall Height 5/8 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Triangle, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/64 in (1XRZ3)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Nickel Contemporary Drawer Pull (BP65017184)
- BLUM 100 Degrees Screw On Full Cranked Clip Hinge (71M2750)
- TRIM-LOK Rubber Seal, 16 mm H, 25 ft L, D Shape (X1712BT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153HT-500)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899HT-25)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899BT-25)
- TRIM-LOK Rubber Seal, 1 1/4" H, 100 ft L, D Shape (X2492BT-100)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- FROST KING Weatherstrip, 20 ft, Gray, Insert Size: 5/8" Dia. (C23H)
- Trim-Lok Door Weatherstripping & Door Seals