Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 5/8" H, 100 ft L, Triangle
Mfr # X2123BT-100
Zoro # G209982517
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 100 ft
- Color Black
- Minimum Operating Temperature -20 Degrees F
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2123BT-100
- Zoro # G209982517
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 100 ft |
Overall Width | 5/8 in |
Overall Height | 5/8 in |
Details
For Use With | Outdoor |
Color | Black |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Application | Automotive |
Standards | FMVSS 302, UL50 |
Item | Rubber Seal |
Material | EPDM Sponge Rubber |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Profile Shape | Triangle |
Description
Rubber Seal, Overall Length 100 ft, Overall Width 5/8 in, Overall Height 5/8 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Triangle, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C03000350880M)
- EMTEK Flat Black Handleset 461222LFBLH (461222LFBLH)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- TRIM-LOK Rubber Seal, 109/1000" H, 25 ft L, Ribbed (X1568HT-25)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153HTSINGLE-25)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153HTSINGLE-100)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899HT-25)
- FROST KING Caulk Saver, Polyfoam, Gray, 150 ft. (C23CP)
- Trim-Lok Door Accessories