Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 11/20" H, 25 ft L, Double Bulb
Mfr # X1145BT-25
Zoro # G209984740
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 25 ft
- Color Black
- Material EPDM Sponge Rubber
- Wall Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1145BT-25
- Zoro # G209984740
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft |
Overall Width | 1 1/2 in |
Overall Height | 9/16 in |
Details
For Use With | Outdoor |
Color | Black |
Material | EPDM Sponge Rubber |
Wall Thickness | 3 mm |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Double Bulb |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant |
Standards | FMVSS 302, UL50 |
Application | Automotive |
Item | Rubber Seal |
Minimum Operating Temperature | -20 Degrees F |
Description
Rubber Seal, Overall Length 25 ft, Overall Width 1 1/2 in, Overall Height 9/16 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Double Bulb, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant, Wall Thickness 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY 3 x 3 Solid Brass Hinge, Flat Black US19 Finish with Flat Tips (3030US19F-1)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS, 20PK (SQMSRA)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-24D)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV9)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899HT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153HTSINGLE-100)
- TRIM-LOK Rubber Seal, 16 mm H, 25 ft L, D Shape (X1712BT-25)
- TRIM-LOK Rubber Seal, 1 1/4" H, 100 ft L, D Shape (X2492BT-100)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153BT-25)
- TRIM-LOK Rubber Seal, 5/8" H, 100 ft L, Triangle (X2123HT-100)
- FROST KING Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil, Insert Color: Black (R538H)
- Trim-Lok Door Bottoms, Thresholds & Seals