Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 1 1/4" H, 25 ft L, D Shape
Mfr # X2492BT-25
Zoro # G209984757
original price:
$93.95
9% off
new price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 25 ft
- Color Black
- Minimum Operating Temperature -20 Degrees F
- Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2492BT-25
- Zoro # G209984757
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft |
Overall Width | 1 1/8 in |
Overall Height | 1 1/4 in |
Details
For Use With | Outdoor |
Color | Black |
Minimum Operating Temperature | -20 Degrees F |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Material | EPDM Sponge Rubber |
Profile Shape | D |
Maximum Operating Temperature | 158 Degrees F |
Standards | FMVSS 302, UL50 |
Application | Automotive |
Item | Rubber Seal |
Description
Rubber Seal, Overall Length 25 ft, Overall Width 1 1/8 in, Overall Height 1 1/4 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape D, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.05" Proj. (70G.32D)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/8" (11-085 626)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785RW-034S)
- BALDWIN ESTATE Transitional Spindles (0521.004.A)
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153HT-500)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899HT-25)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899BT-25)
- TRIM-LOK Rubber Seal, 11/20" H, 200 ft L, Black (X1145HT-200)
- TRIM-LOK Rubber Seal, 16 mm H, 25 ft L, D Shape (X1712BT-25)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137SA-96)
- Trim-Lok Door Weatherstripping & Door Seals