Shop All Rubber Edging
Trim-Lok
Rubber Edging, 5/32" H, 100 ft L, 3/16" W
Mfr # X2012-100
Zoro # G509984815
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Overall Height 5/32 in
- Overall Width 3/16 in
- Standards RoHS Compliant
- Inside Height 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2012-100
- Zoro # G509984815
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/32 in |
Overall Width | 3/16 in |
Inside Height | 1/32 in |
Inside Radius | 0.5 in |
Overall Length | 100 ft |
Inside Width | 1/8 in |
Details
Item | Rubber Edging |
Material | Neoprene |
Standards | RoHS Compliant |
For Material Thickness | 1/32 in |
Maximum Operating Temperature | 212 Degrees F |
Hardness | 70A |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Application | Automotive |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/32 in, Hardness 70A, Inside Height 1/32 in, Inside Radius 0.5 in, Inside Width 1/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 5/32 in, Overall Length 100 ft, Overall Width 3/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PC-321)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x48 STL RND Tube (N215-749)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3 In x 6 ft (4YUA5)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-250)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/4C-25)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-7)
- Trim-Lok Rubber Edging