Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 43/64" H, 25 ft L, 1" W
Mfr # X1016-25
Zoro # G709982536
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43/64 in
- Overall Width 1 in
- Material Neoprene
- Application Automotive
- Hardness 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1016-25
- Zoro # G709982536
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 43/64 in |
Overall Width | 1 in |
Overall Length | 25 ft |
Inside Height | 3/8 in |
Inside Width | 25/32 in |
Inside Radius | 2.5 in |
Details
Material | Neoprene |
Application | Automotive |
Hardness | 70A |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Standards | RoHS Compliant |
Maximum Operating Temperature | 212 Degrees F |
For Material Thickness | 3/8 in |
Item | Rubber Edging |
Minimum Operating Temperature | -40 Degrees F |
Description
Rubber Edging, Application Automotive, For Material Thickness 3/8 in, Hardness 70A, Inside Height 3/8 in, Inside Radius 2.5 in, Inside Width 25/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 43/64 in, Overall Length 25 ft, Overall Width 1 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 6 Ft (2EZB2)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0075" Thickness, Pk20 (42107)
- ZORO SELECT Weatherstrip, P, Brown, Length 17 ft. (5MFK3)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 25 ft. (X103HT-25)
- TRIM-LOK Trim, TPV, 25 ft L, 1/4" Inside Height (100B3TPRFRX1/4-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333HT-25)
- TRIM-LOK Lid Seal, Double Bulb, 0.50" H, .150" Dia (X1145HT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.375"W x 25 ft. (X113HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- Trim-Lok Rubber Edge Trim Seals