Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 3/8" H, 50 ft L, 9/16" W
Mfr # X2011-50
Zoro # G809982535
original price:
$80.79
14% off
new price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/8 in
- Overall Width 9/16 in
- Material Neoprene
- Application Automotive
- Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2011-50
- Zoro # G809982535
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 3/8 in |
Overall Width | 9/16 in |
Inside Width | 3/8 in |
Inside Height | 3/16 in |
Overall Length | 50 ft |
Inside Radius | 2 in |
Details
Material | Neoprene |
Application | Automotive |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Minimum Operating Temperature | -40 Degrees F |
Hardness | 70A |
For Material Thickness | 3/16 in |
Item | Rubber Edging |
Standards | RoHS Compliant |
Maximum Operating Temperature | 212 Degrees F |
Description
Rubber Edging, Application Automotive, For Material Thickness 3/16 in, Hardness 70A, Inside Height 3/16 in, Inside Radius 2 in, Inside Width 3/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3/8 in, Overall Length 50 ft, Overall Width 9/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PVC-28)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-170)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- TRIM-LOK Rubber Edging, 43/64" H, 25 ft L, 1" W (X1016-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .38" x .38" (X303-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272BT-100)
- Trim-Lok Rubber Edge Trim Seals