Shop All Rubber Edging
Trim-Lok
Rubber Edging, 37/64" H, 10 ft L, 13/16" W
Mfr # X1014-10
Zoro # G209984849
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Overall Height 37/64 in
- Overall Width 13/16 in
- Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant
- Inside Width 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1014-10
- Zoro # G209984849
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 37/64 in |
Overall Width | 13/16 in |
Inside Width | 37/64 in |
Inside Height | 1/4 in |
Overall Length | 10 ft |
Inside Radius | 3 in |
Details
Item | Rubber Edging |
Material | Neoprene |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Standards | RoHS Compliant |
Application | Automotive |
Minimum Operating Temperature | -40 Degrees F |
For Material Thickness | 1/4 in |
Maximum Operating Temperature | 212 Degrees F |
Hardness | 70A |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/4 in, Hardness 70A, Inside Height 1/4 in, Inside Radius 3 in, Inside Width 37/64 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 37/64 in, Overall Length 10 ft, Overall Width 13/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL01.00XOH)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 3 Ft L (BR360/1-36)
- ZORO SELECT Carbon Steel Square Tread Plate, 24" L (26967_24_24)
- ZORO SELECT Round Bar (BR360/250-36)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 3-11/16" Overall Width, Style: Trim with a Side Flap (7B350B2X1/4C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-25)
- TRIM-LOK Rubber Edging, 1/4" H, 100 ft L, 1/2" W (X1011-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.40125 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/32A-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.367 in Overall Width (1630SB3-1581-100)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-25)
- Trim-Lok Rubber Edging