Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 3/16" H, 10 ft L, 3/8" W
Mfr # X1010-10
Zoro # G409982546
original price:
$16.55
10% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/16 in
- Overall Width 3/8 in
- Material Neoprene
- Application Automotive
- Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X1010-10
- Zoro # G409982546
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Overall Length | 10 ft |
Inside Width | 9/32 in |
Inside Height | 1/32 in |
Inside Radius | 0.5 in |
Details
Material | Neoprene |
Application | Automotive |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
For Material Thickness | 1/32 in |
Standards | RoHS Compliant |
Hardness | 70A |
Item | Rubber Edging |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/32 in, Hardness 70A, Inside Height 1/32 in, Inside Radius 0.5 in, Inside Width 9/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3/16 in, Overall Length 10 ft, Overall Width 3/8 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Black (1001310)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 10Ft. (ZUSA-RC-862)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Yellow (1001326Y)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X1678HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119BT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272HT-25)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .25" x .25" (X301-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110BT-100)
- Trim-Lok Rubber Edge Trim Seals