Shop All Rubber Edging
Trim-Lok
Rubber Edging, 15/64" H, 25 ft L, 5/16" W
Mfr # X1002-25
Zoro # G309984770
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Overall Height 15/64 in
- Overall Width 5/16 in
- Overall Length 25 ft
- Inside Width 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1002-25
- Zoro # G309984770
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 15/64 in |
Overall Width | 5/16 in |
Overall Length | 25 ft |
Inside Width | 7/32 in |
Inside Radius | 0.5 in |
Inside Height | 1/16 in |
Details
Item | Rubber Edging |
Material | Neoprene |
Standards | RoHS Compliant |
Minimum Operating Temperature | -40 Degrees F |
Application | Automotive |
For Material Thickness | 1/16 in |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Maximum Operating Temperature | 212 Degrees F |
Hardness | 70A |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 0.5 in, Inside Width 7/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 15/64 in, Overall Length 25 ft, Overall Width 5/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-17)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-11)
- ZORO SELECT Cork Sheet, Insulation, 1 In Th, 12 x 36 In (4NLZ8)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/4C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.985 in Overall Width, Style: Trim with a Top Bulb (7062B3X1/16A-25)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/8C-100)
- TRIM-LOK Rubber Edging, 15/64" H, 10 ft L, 5/16" W (X1002-10)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-64)
- Trim-Lok Rubber Edging