Shop All Rubber Edging
Trim-Lok
Rubber Edging, 15/64" H, 10 ft L, 5/16" W
Mfr # X1002-10
Zoro # G509984778
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Overall Height 15/64 in
- Overall Width 5/16 in
- Application Automotive
- Hardness 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1002-10
- Zoro # G509984778
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 15/64 in |
Overall Width | 5/16 in |
Inside Height | 1/16 in |
Inside Width | 7/32 in |
Inside Radius | 0.5 in |
Overall Length | 10 ft |
Details
Material | Neoprene |
Item | Rubber Edging |
Application | Automotive |
Hardness | 70A |
For Material Thickness | 1/16 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Standards | RoHS Compliant |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 0.5 in, Inside Width 7/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 15/64 in, Overall Length 10 ft, Overall Width 5/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 12" Width x 36" Length - Black (30-005-125)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (4795_36_0)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.002", Pk20 (MSA002-20)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width (1620SB3-341-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.518 in Overall Width (1645SB3-338-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.755 in Overall Width (1350B2X1/4-100)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-25)
- TRIM-LOK Rubber Edging, 1/4" H, 100 ft L, 1/2" W (X1011-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.67 in Overall Width (1375B3X1/2-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-25)
- Trim-Lok Rubber Edging