Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 1/4" H, 50 ft L, 5/16" W
Mfr # X2014-50
Zoro # G109982501
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/4 in
- Overall Width 5/16 in
- Material Neoprene
- Application Automotive
- For Material Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2014-50
- Zoro # G109982501
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1/4 in |
Overall Width | 5/16 in |
Inside Width | 1/4 in |
Inside Height | 1/8 in |
Overall Length | 50 ft |
Details
Material | Neoprene |
Application | Automotive |
For Material Thickness | 1/8 in |
Hardness | 70A |
Item | Rubber Edging |
Maximum Operating Temperature | 212 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Standards | RoHS Compliant |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 50 ft, Overall Width 5/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- PRECISION BRAND Arbor Shim, 0.0930x1 1/4 ID, Pk10 (25258)
- FAIRCHILD Edge Grip Seal, EPDM, 6 ft Length, 0.538 in Overall Width, Style: Window Channel (0486-6)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105HT-100)
- TRIM-LOK Rubber Edging, 1/2" H, 10 ft L, 1/2" W (X1005-10)
- TRIM-LOK Rubber Edging, 3/8" H, 50 ft L, 9/16" W (X2011-50)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101BT-25)
- Trim-Lok Rubber Edge Trim Seals