Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 1/4" H, 25 ft L, 5/16" W
Mfr # X2014-25
Zoro # G509982507
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/4 in
- Overall Width 5/16 in
- Material Neoprene
- Application Automotive
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2014-25
- Zoro # G509982507
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1/4 in |
Overall Width | 5/16 in |
Inside Width | 1/4 in |
Inside Height | 1/8 in |
Overall Length | 25 ft |
Details
Material | Neoprene |
Application | Automotive |
Minimum Operating Temperature | -40 Degrees F |
Standards | RoHS Compliant |
For Material Thickness | 1/8 in |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Hardness | 70A |
Item | Rubber Edging |
Maximum Operating Temperature | 212 Degrees F |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 25 ft, Overall Width 5/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_36)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/16 in Thick, Black (CCNES3/16F91325)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 25 ft. (X103BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X119HT-25)
- TRIM-LOK Rubber Edging, 3/16" H, 25 ft L, 3/8" W (X1010-25)
- Trim-Lok Rubber Edge Trim Seals