Shop All Rubber Edging
Trim-Lok
Rubber Edging, 1/4" H, 100 ft L, 1/2" W
Mfr # X1011-100
Zoro # G909984811
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Overall Height 1/4 in
- Overall Width 1/2 in
- Inside Radius 1.5 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1011-100
- Zoro # G909984811
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Inside Radius | 1.5 in |
Inside Height | 1/16 in |
Overall Length | 100 ft |
Inside Width | 3/8 in |
Details
Material | Neoprene |
Item | Rubber Edging |
Standards | RoHS Compliant |
For Material Thickness | 1/16 in |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Maximum Operating Temperature | 212 Degrees F |
Hardness | 70A |
Minimum Operating Temperature | -40 Degrees F |
Application | Automotive |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 1.5 in, Inside Width 3/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 100 ft, Overall Width 1/2 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PCT-129)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ7)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- ZORO SELECT Neoprene Roll, 60A, 10'x4'x0.25", Black (BULK-RS-NFR60-60)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/8A-25)
- TRIM-LOK Rubber Edging, 19/64" H, 25 ft L, 3/8" W (X1003-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/8C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.64 in Overall Width (1660SB3-349-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/16C-100)
- Trim-Lok Rubber Edging