Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 1/4" H, 10 ft L, 5/16" W
Mfr # X2014-10
Zoro # G409982515
original price:
$14.35
10% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/4 in
- Overall Width 5/16 in
- Material Neoprene
- Application Automotive
- Inside Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2014-10
- Zoro # G409982515
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1/4 in |
Overall Width | 5/16 in |
Inside Width | 1/4 in |
Overall Length | 10 ft |
Inside Height | 1/8 in |
Details
Material | Neoprene |
Application | Automotive |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Item | Rubber Edging |
Minimum Operating Temperature | -40 Degrees F |
Hardness | 70A |
For Material Thickness | 1/8 in |
Standards | RoHS Compliant |
Maximum Operating Temperature | 212 Degrees F |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 10 ft, Overall Width 5/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 40PK (64326)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-14)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- TRIM-LOK Rubber Edging, 1/4" H, 50 ft L, 5/16" W (X2014-50)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- TRIM-LOK Rubber Seal, D-Shaped, 0.625"W x 100 ft. (X5381HT-100)
- Trim-Lok Rubber Edge Trim Seals