Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 1/4" H, 10 ft L, 5/16" W
Mfr # X2003-10
Zoro # G309982547
original price:
$14.55
9% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/4 in
- Overall Width 5/16 in
- Material Neoprene
- Application Automotive
- Inside Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2003-10
- Zoro # G309982547
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1/4 in |
Overall Width | 5/16 in |
Inside Width | 1/4 in |
Inside Height | 1/8 in |
Overall Length | 10 ft |
Inside Radius | 1 in |
Details
Material | Neoprene |
Application | Automotive |
Hardness | 70A |
For Material Thickness | 1/8 in |
Maximum Operating Temperature | 212 Degrees F |
Item | Rubber Edging |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Standards | RoHS Compliant |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 1 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 10 ft, Overall Width 5/16 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0030 In (16245)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0200In, PK10 (16900)
- PRECISION BRAND Arbor Shim, 0.0015x1 3/8 ID, PK10 (24262)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. (X113BT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275HT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105HT-100)
- TRIM-LOK Lid Seal, Double Bulb, 0.50" H, .150" Dia (X1145HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458HT-100)
- Trim-Lok Rubber Edge Trim Seals