Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 1/4" H, 10 ft L, 1/2" W
Mfr # X1011-10
Zoro # G709982543
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/4 in
- Overall Width 1/2 in
- Material Neoprene
- Application Automotive
- Inside Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X1011-10
- Zoro # G709982543
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Inside Width | 3/8 in |
Overall Length | 10 ft |
Inside Height | 1/16 in |
Inside Radius | 1.5 in |
Details
Material | Neoprene |
Application | Automotive |
For Material Thickness | 1/16 in |
Maximum Operating Temperature | 212 Degrees F |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Minimum Operating Temperature | -40 Degrees F |
Hardness | 70A |
Standards | RoHS Compliant |
Item | Rubber Edging |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 1.5 in, Inside Width 3/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 10 ft, Overall Width 1/2 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-3/4" Dia. (69583104)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-63)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .25" x .25" (X301-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110BT-100)
- TRIM-LOK Rubber Edging, 3/16" H, 25 ft L, 3/8" W (X1010-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.625"W x 25 ft. (X5381HT-25)
- Trim-Lok Rubber Edge Trim Seals