Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 11/64" H, 10 ft L, 1/4" W
Mfr # X1001-10
Zoro # G309982509
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11/64 in
- Overall Width 1/4 in
- Material Neoprene
- Application Automotive
- Inside Radius 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1001-10
- Zoro # G309982509
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 11/64 in |
Overall Width | 1/4 in |
Inside Radius | 0.5 in |
Inside Height | 1/32 in |
Inside Width | 11/64 in |
Overall Length | 10 ft |
Details
Material | Neoprene |
Application | Automotive |
Item | Rubber Edging |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Standards | RoHS Compliant |
Hardness | 70A |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
For Material Thickness | 1/32 in |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/32 in, Hardness 70A, Inside Height 1/32 in, Inside Radius 0.5 in, Inside Width 11/64 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 11/64 in, Overall Length 10 ft, Overall Width 1/4 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZAR5)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2 1/2" W (11323_18_0)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110HT-100)
- TRIM-LOK Rubber Edging, 1/2" H, 25 ft L, 1/2" W (X1005-25)
- Trim-Lok Rubber Edge Trim Seals