Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 1" H, 100 ft L, 3/4" W
Mfr # X2007-100
Zoro # G209982524
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Width 3/4 in
- Material Neoprene
- Application Automotive
- Hardness 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X2007-100
- Zoro # G209982524
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1 in |
Overall Width | 3/4 in |
Inside Width | 5/8 in |
Overall Length | 100 ft |
Inside Height | 3/4 in |
Details
Material | Neoprene |
Application | Automotive |
Hardness | 70A |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Item | Rubber Edging |
For Material Thickness | 3/4 in |
Maximum Operating Temperature | 212 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Standards | RoHS Compliant |
Description
Rubber Edging, Application Automotive, For Material Thickness 3/4 in, Hardness 70A, Inside Height 3/4 in, Inside Width 5/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1 in, Overall Length 100 ft, Overall Width 3/4 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-97)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-ABS-24)
- ZORO SELECT Black Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (BULK-PS-PCC-2)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110BT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272BT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 25 ft. (X103BT-25)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 1/2" W (X1011-10)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119HT-100)
- TRIM-LOK Rubber Edging, 3/8" H, 50 ft L, 9/16" W (X2011-50)
- Trim-Lok Rubber Edge Trim Seals