Shop All Hooks and Picks
Trim-Lok
Pigtail Pick, Plastic/Steel
Mfr # 365-0006
Zoro # G4164688
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Number of Pieces 1
- Application Stationary Windows and Other Glass
- Tip Style Ball End
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 365-0006
- Zoro # G4164688
- Country of Origin United States
- Category Hooks and Picks
Details
Item | Pigtail Pick |
Material | Plastic, Steel |
Number of Pieces | 1 |
Application | Stationary Windows and Other Glass |
Tip Style | Ball End |
Handle Material | Plastic |
Product Type | Pigtail Pick |
Tip Material | Steel |
Handle Style | Ergonomic |
Description
Pigtail Pick, Handle Material Plastic, Handle Style Ergonomic, Tip Material Steel, Tip Style Ball End, Product Type Pigtail Pick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12T)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23038)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- TRIM-LOK Lock Strip Pick, Plastic/Steel (365-0008)
- TRIM-LOK Ball End Pick, Plastic/Steel (365-0007)
- TRIM-LOK Locking Gasket Installation Tool (365-0005)
- MOODY TOOLS Precision Probe (55-1797)
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- APEX TOOL GROUP Gearwrench® 4 Piece Mini Hook & Pick Set, 6.5"L (84040H)
- TITAN PICK & HOOK SET JUMBO 4 PC (TL17223)
- Trim-Lok Hooks and Picks