Shop All Hooks and Picks
Trim-Lok
Locking Gasket Installation Tool
Mfr # 365-0005
Zoro # G4164697
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Nylon
- Number of Pieces 1
- Application Stationary Windows and Other Glass
- Handle Material Plastic
- Overall Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 365-0005
- Zoro # G4164697
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 20 ft |
Details
Item | Locking Gasket Rope Insert |
Material | Plastic, Nylon |
Number of Pieces | 1 |
Application | Stationary Windows and Other Glass |
Handle Material | Plastic |
Product Type | Gasket Rope Insert |
Tip Material | Nylon |
Description
Locking Gasket Rope Insert, Handle Material Plastic, Overall Length 20 ft, Tip Material Nylon, Product Type Gasket Rope Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- PORTER-CABLE 20V MAX* 14-1/2 in. Cordless Reciprocating Tigersaw(R) (Tool Only) (PCC670B)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT02)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- TRIM-LOK Lock Strip Pick, Plastic/Steel (365-0008)
- TRIM-LOK Ball End Pick, Plastic/Steel (365-0007)
- TRIM-LOK Pigtail Pick, Plastic/Steel (365-0006)
- MOODY TOOLS Precision Probe (55-1794)
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- Trim-Lok Hooks and Picks