Shop All Rubber Locking Gaskets
Trim-Lok
Locking Gasket, Fits Glass 3/16" to 1/4
Mfr # LK1663-100
Zoro # G409984755
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Piece
- Fits Edge 0.09 in to 0.14 in
- Fits Glass 3/16 in to 1/4 in
- Length 100 ft
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # LK1663-100
- Zoro # G409984755
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Length | 100 ft |
Details
Style | Single Piece |
Fits Edge | 0.09 in to 0.14 in |
Fits Glass | 3/16 in to 1/4 in |
Item | Locking Gasket |
Material | EPDM |
Min. Clearance Between Glass and Edge | 0.22 in |
Description
Locking Gasket, Style Single Piece, Fits Edge 0.09 in to 0.14 in, Length 100 ft, Min. Clearance Between Glass and Edge 0.22 in, Fits Glass 3/16 in to 1/4 in, Material EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8088_24_36)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAH8)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece (LK1663-200)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Flass 3/16"-1/4", Fits Edge 0.06 to 0.09 (LK1615-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075 to 0.140" (LK1660-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.06 to 0.09" (LK1615-25)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- Trim-Lok Rubber Locking Gaskets