Shop All Hooks and Picks
Trim-Lok
Lock Strip Pick, Plastic/Steel
Mfr # 365-0008
Zoro # G4164721
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Number of Pieces 1
- Application Stationary Windows and Other Glass
- Handle Material Plastic
- Product Type Lock Strip Insertion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 365-0008
- Zoro # G4164721
- Country of Origin United States
- Category Hooks and Picks
Details
Item | Lock Strip Pick |
Material | Plastic, Steel |
Number of Pieces | 1 |
Application | Stationary Windows and Other Glass |
Handle Material | Plastic |
Product Type | Lock Strip Insertion |
Tip Material | Steel |
Description
Lock Strip Pick, Handle Material Plastic, Tip Material Steel, Product Type Lock Strip Insertion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- ZORO SELECT Vibration Isolator, 460 Lb Max, 3/8-16 (2NPC8)
- DEWALT Replacement Center Blade for DW890 (DW8901)
- HOWMET AEROSPACE Nose Assemblies, For 6NCX0, 1/4 In (99-830-1)
- TRIM-LOK Locking Gasket Installation Tool (365-0005)
- TRIM-LOK Pigtail Pick, Plastic/Steel (365-0006)
- TRIM-LOK Ball End Pick, Plastic/Steel (365-0007)
- PERFORMANCE TOOL 8-Pc Specialty Pick/Driver Set, W941 (W941)
- PERFORMANCE TOOL Pick & Driver Set 8Pc (W941)
- MAYHEW Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- VESSEL MEGADORA Hose Remover R No.970 HRRx89 (970HRR89)
- Trim-Lok Inspection and Retrieving Tools