Shop All Rubber Edge Trim Seals
Trim-Lok
Lid Seal, Double Bulb, 0.50" H, .150" Dia
Mfr # X1145HT-25
Zoro # G4163489
original price:
$62.64
26% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Double Bulb Lid
- Length 25 ft
- Overall Height 1/2 in
- Overall Width 1 1/2 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X1145HT-25
- Zoro # G4163489
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 1/2 in |
Overall Width | 1 1/2 in |
Core Dia. | 0.15 in |
Overall Length | 25 ft |
Core Diameter | 5/32 in |
Details
Style | Double Bulb Lid |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Color | Black |
Item | Adhesive Foam Lid Seal |
Seal Shape | Double Bulb |
For Use With | Windows/Doors |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Lid Seal, Overall Length 25 ft, Overall Width 1 1/2 in, Overall Height 1/2 in, Seal Shape Double Bulb, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Lid Seal, Core Diameter 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 3 Ft L (2HHB3)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 In, 1 Ft L (2HHW5)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.015 In, 6 In, PK2 (17470)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878880)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458HT-25)
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 25 ft. (X313-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- TRIM-LOK Rubber Edging, 3/16" H, 25 ft L, 3/8" W (X1010-25)
- TRIM-LOK EPDM Rubber Seal, 125ft. (X5272BT-125)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- Trim-Lok Rubber Edge Trim Seals