Shop All Punch & Chisel Sets
Trim-Lok
Gasket Cutter, 1/4 in. Cutting Dia.
Mfr # GSS851
Zoro # G4164706
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Max. Workpiece Thickness 1/4 in
- Body Material Steel
- Cutting Dia. 1/4 in
- Maximum Workpiece Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # GSS851
- Zoro # G4164706
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Cutting Dia. | 1/4 in |
Details
Number of Pieces | 1 |
Item | Gasket Cutter |
Max. Workpiece Thickness | 1/4 in |
Body Material | Steel |
Maximum Workpiece Thickness | 0.25 in |
Gasket Cutter Type | Hand-Held |
System of Measurement | Imperial |
Description
Gasket Cutter, Body Material Steel, Gasket Cutter Type Hand-Held, Maximum Workpiece Thickness 0.25 in, Number of Pieces 1, System of Measurement Imperial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- OSG Spiral Point Tap, Plug 3 Flutes (2818108)
- TRIM-LOK Gasket Cutter, 1/2 in. Cutting Dia. (GS849RS)
- WESTWARD Punch and Chisel Set, 26 Pc (2AJL8)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66010)
- GEARWRENCH 12 Piece Punch and Chisel Set (82305)
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- WESTWARD Pin Punch Set, 3/32 To 5/16 In, 6 Pc (2AJA7)
- FLEMING SUPPLY 16-piece Punch and Chisel Set, Taper Punches, Cold Chisels, Pin Punches, Center Punches, Storage Case (542553YLT)
- Trim-Lok Cutting and Shaping Tools