Shop All Punch & Chisel Sets
Trim-Lok
Gasket Cutter, 1/2 in. Cutting Dia.
Mfr # GS849RS
Zoro # G4164715
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Cutting Dia. 1/2 in
- Max. Workpiece Thickness 1/2 in
- Body Material Steel
- Gasket Cutter Type Hand-Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # GS849RS
- Zoro # G4164715
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Cutting Dia. | 1/2 in |
Details
Number of Pieces | 1 |
Item | Gasket Cutter |
Max. Workpiece Thickness | 1/2 in |
Body Material | Steel |
Gasket Cutter Type | Hand-Held |
System of Measurement | Imperial |
Maximum Workpiece Thickness | 0.46 in |
Description
Gasket Cutter, Body Material Steel, Gasket Cutter Type Hand-Held, Maximum Workpiece Thickness 0.46 in, Number of Pieces 1, System of Measurement Imperial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- DRILL AMERICA 5.00mm HSS Straight Shank Chucking Reamer (DWRR5.0MM)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- TRIM-LOK Gasket Cutter, 1/4 in. Cutting Dia. (GSS851)
- GRAY TOOLS 3 Piece Brass Scraper Set (C3BSS)
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade, 18" (A910-18)
- K-TOOL INTERNATIONAL Punch/Chisel Set In Kit Bag, 15 pcs. (KTI-72901K)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- DASCO CHISEL MASON'S 1-3/4"" (333-0)
- MAYHEW 6PCPNCHCHS KIT (MAY61005)
- Trim-Lok Cutting and Shaping Tools