Shop All Rubber Edging
Trim-Lok
Flap Seal, EPDM, 250 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap
Mfr # 5B100B3X1/16A-250
Zoro # G4165701
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Width 1 9/16 in
- Style Trim with a Top Flap
- Color Black
- Standards FMVSS 302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 5B100B3X1/16A-250
- Zoro # G4165701
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 1 9/16 in |
Length | 250 ft |
Leg Length | 0.5625 in |
Flap Length | 1 in |
Bulb Dia. | 0.09 in |
Outside Edge Trim Height | 1 in |
Outside Edge Trim Width | 9/16 in |
Overall Length | 250 ft |
Inside Height | 1/16 in |
Details
Item | Flap Seal |
Material | EPDM |
Style | Trim with a Top Flap |
Color | Black |
Standards | FMVSS 302 |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Application | Weatherproofing Seal |
Fits Edge | 0.0625 in |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.0625 in |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Side Flap |
Description
Flap Seal, Color Black, For Material Thickness 0.0625 in, Inside Height 1/16 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height 1 in, Outside Edge Trim Width 9/16 in, Overall Length 250 ft, Overall Width 1 9/16 in, Profile Shape Side Flap, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (WSSGG1B)
- STEELWORKS Diamond Plate Alm 12X24 (11254)
- ZORO SELECT Wall Tile, Dark Brown, 12 in. L, PK4 (Wlins-cha30530595n-p4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (BULK-PS-PC-618)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-100)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-25)
- TRIM-LOK Trim, TPV, 100 ft L, 1/8" Inside Height (100B3TPRFRX1/8-100)
- Trim-Lok Rubber Edging