Shop All Rubber Edging
Trim-Lok
Flap Seal, EPDM, 25 ft Length, 3-11/16" Overall Width, Style: Trim with a Side Flap
Mfr # 7B350B2X1/4C-25
Zoro # G4164861
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 3.39 in
- Overall Width 3-11/16"
- Length 25 ft
- Style Trim with a Side Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 7B350B2X1/4C-25
- Zoro # G4164861
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3.39 in |
Overall Width | 3-11/16" |
Length | 25 ft |
Flap Length | 3 in |
Bulb Dia. | 0.09 in |
Leg Length | 0.6875 in |
Outside Edge Trim Width | 11/16 in |
Outside Edge Trim Height | 3 in |
Inside Height | 1/16 in |
Overall Length | 25 ft |
Details
Item | Flap Seal |
Material | EPDM |
Style | Trim with a Side Flap |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Application | Weatherproofing Seal |
Standards | FMVSS 302 |
Fits Edge | 0.250 in |
Profile Shape | Top Flap |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.250 in |
Description
Flap Seal, Color Black, For Material Thickness 0.250 in, Inside Height 1/16 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height 3 in, Outside Edge Trim Width 11/16 in, Overall Height 3 3/8 in, Overall Length 25 ft, Profile Shape Top Flap, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 24" L, 5/16" W (18S.312-24)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- LAVI INDUSTRIES , Tube, 2" x .050" x 8', Polished Brass (00-A120W/8)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7013 in Overall Width, Style: Trim with a Top Bulb (3100B3X5/32A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.695 in Overall Width (1350B2X3/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-25)
- Trim-Lok Rubber Edging