Shop All Rubber Edging
Trim-Lok
Flap Seal, EPDM, 25 ft Length, 2-7/16" Overall Width, Style: Trim with a Side Flap
Mfr # 6B350B2X1/4C-25
Zoro # G4165205
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 2 7/16 in
- Overall Width 2-7/16"
- Length 25 ft
- Style Trim with a Side Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 6B350B2X1/4C-25
- Zoro # G4165205
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 2 7/16 in |
Overall Width | 2-7/16" |
Length | 25 ft |
Leg Length | 0.5937 in |
Bulb Dia. | 0.09 in |
Flap Length | 1 3/4 in |
Outside Edge Trim Width | 9/16 in |
Overall Length | 25 ft |
Outside Edge Trim Height | 1 3/4 in |
Inside Height | 1/16 in |
Details
Material | EPDM |
Item | Flap Seal |
Style | Trim with a Side Flap |
Color | Black |
Application | Weatherproofing Seal |
Max. Temp. (F) | 158 Degrees F |
Fits Edge | 0.250 in |
Standards | FMVSS 302 |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.250 in |
Profile Shape | Top Flap |
Minimum Operating Temperature | -20 Degrees F |
Description
Flap Seal, Color Black, For Material Thickness 0.250 in, Inside Height 1/16 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height 1 3/4 in, Outside Edge Trim Width 9/16 in, Overall Height 2 7/16 in, Overall Length 25 ft, Profile Shape Top Flap, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.098 Thick, 12 X 12 (SACR.098CEP-12X12)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- M-D Sheet Alum Clover Albras 36X36 (57240)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/16C-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.42 in Overall Width (1375B3X1/4-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/8C-100)
- Trim-Lok Rubber Edging