Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Metal, 400 ft Length, 0.518 in Overall Width
Mfr # 1645SB3-338-400
Zoro # G4163665
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Metal
- Overall Height 3/8 in
- Overall Width 1/2 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 1645SB3-338-400
- Zoro # G4163665
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/8 in |
Overall Width | 1/2 in |
Length | 400 ft |
Leg Length | 0.518 in |
Bulb Dia. | 0.09 in |
Outside Edge Trim Width | 1/2 in |
Inside Height | 1/16 in |
Overall Length | 400 ft |
Details
Material | PVC, Metal |
Item | Fit Trim Edge |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Fits Edge | 0.090 in to 0.190 in |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Profile Shape | Single Gripping Finger |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.090 in to 0.190 in |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.090 in to 0.190 in, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 3/8 in, Overall Length 400 ft, Overall Width 1/2 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 6 Ft L (2HHC4)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 8" Disc (22-01-250)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1" Dia. (1UTX6)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.52 in Overall Width (1640SB3-708-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.695 in Overall Width (1350B2X3/8-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.635 in Overall Width (1350B2X1/2-25)
- TRIM-LOK Rubber Edging, 23/64" H, 25 ft L, 5/8" W (X1012-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/8C-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.52 in Overall Width, Style: Rubber Look (1100B7X1/4-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-100)
- Trim-Lok Rubber Edging